Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 5-Flutes

  • Mfr # 8555361

  • Zoro # G8041662


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555361
Zoro #
G8041662
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1 mm
Shank Dia.
16 mm
Overall Length
100 mm
Neck Length
48.00mm
Milling Dia.
16 mm
Neck Dia.
15.5 mm
Length of Cut
32 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
End Mill Application
Finishing
Primary Material Application
Titanium
Min. Helix Angle
41 Degrees
Shank Type - Machining
Straight
Max. Helix Angle
43 Degrees
Helix Angle
Variable
Spiral Direction
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Series
EXOCARB AERO UVX-Ti
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Cutting Direction
Right Hand
Primary Material Application ISO Code
S
Item
Corner Radius End Mill
Flute Type
Spiral
List Number
2110
Measurement System
Metric
Flute Spacing
Variable

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 1 mm, 32 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.