Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 5-Flutes

  • Mfr # 8555362

  • Zoro # G8043053


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555362
Zoro #
G8043053
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.5 mm
Shank Dia.
16 mm
Neck Dia.
15.5 mm
Milling Dia.
16 mm
Length of Cut
32 mm
Neck Length
48.00mm
Overall Length
100 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
List Number
2110
Helix Angle
Variable
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Primary Material Application
Titanium
Max. Helix Angle
43 Degrees
Measurement System
Metric
Spiral Direction
Right Hand
Series
EXOCARB AERO UVX-Ti
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Item
Corner Radius End Mill
End Mill Application
Finishing
Secondary Material Application
Stainless Steel
Finish - Machining
EXO
Drilling Tool Configuration
Individual
Min. Helix Angle
41 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 1.5 mm, 32 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.