Zoro Homepage

Corner Radius End Mill, 5-Flutes

  • Mfr # 8555401

  • Zoro # G8044374


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Secondary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555401
Zoro #
G8044374
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1 mm
Shank Dia.
20 mm
Length of Cut
40 mm
Neck Length
60.00mm
Milling Dia.
20 mm
Overall Length
120 mm
Neck Dia.
19.5 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application
Stainless Steel
Max. Helix Angle
43 Degrees
Flute Type
Spiral
Series
EXOCARB AERO UVX-Ti
End Mill Style
Corner-Radius
Measurement System
Metric
End Mill Application
Finishing
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Secondary Material Application ISO Code
M
Spiral Direction
Right Hand
Finish - Machining
EXO
Primary Material Application ISO Code
S
Drilling Tool Configuration
Individual
Min. Helix Angle
41 Degrees
Primary Material Application
Titanium
Item
Corner Radius End Mill
Material - Machining
Carbide
Shank Type - Machining
Straight
List Number
2110
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 1 mm, 40 mm, 120 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.