Zoro Homepage

Corner Radius End Mill, 5-Flutes

  • Mfr # 8555402

  • Zoro # G8039702


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Helix Angle
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555402
Zoro #
G8039702
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.5 mm
Shank Dia.
20 mm
Overall Length
120 mm
Neck Length
60.00mm
Milling Dia.
20 mm
Length of Cut
40 mm
Neck Dia.
19.5 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
Variable
Flute Type
Spiral
Cutting Direction
Right Hand
End Mill Application
Finishing
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Min. Helix Angle
41 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Metric
End Mill Style
Corner-Radius
List Number
2110
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Max. Helix Angle
43 Degrees
Finish - Machining
EXO
Series
EXOCARB AERO UVX-Ti
Secondary Material Application ISO Code
M
Primary Material Application
Titanium
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 1.5 mm, 40 mm, 120 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.