Zoro Homepage

Corner Radius End Mill, 5-Flutes

  • Mfr # 8555404

  • Zoro # G8043814


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555404
Zoro #
G8043814
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2.5 mm
Shank Dia.
20 mm
Overall Length
120 mm
Milling Dia.
20 mm
Neck Dia.
19.5 mm
Length of Cut
40 mm
Neck Length
60.00mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
End Mill Application
Finishing
Measurement System
Metric
Primary Material Application ISO Code
S
List Number
2110
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Item
Corner Radius End Mill
Series
EXOCARB AERO UVX-Ti
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Cutting Direction
Right Hand
Secondary Material Application
Stainless Steel
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Flute Type
Spiral
Secondary Material Application ISO Code
M
Min. Helix Angle
41 Degrees
Primary Material Application
Titanium
Max. Helix Angle
43 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 2.5 mm, 40 mm, 120 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.