Zoro Homepage

Corner Radius End Mill, 5-Flutes

  • Mfr # 8555407

  • Zoro # G8042475


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
20 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555407
Zoro #
G8042475
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
5 mm
Shank Dia.
20 mm
Neck Length
60.00mm
Length of Cut
40 mm
Milling Dia.
20 mm
Overall Length
120 mm
Neck Dia.
19.5 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Shank Type - Machining
Straight
List Number
2110
End Mill Style
Corner-Radius
Primary Material Application ISO Code
S
Drilling Tool Configuration
Individual
Primary Material Application
Titanium
Max. Helix Angle
43 Degrees
Measurement System
Metric
End Mill Application
Finishing
Item
Corner Radius End Mill
Helix Angle
Variable
Spiral Direction
Right Hand
Secondary Material Application ISO Code
M
Series
EXOCARB AERO UVX-Ti
Cutting Direction
Right Hand
Finish - Machining
EXO
Min. Helix Angle
41 Degrees
Secondary Material Application
Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 5 mm, 40 mm, 120 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.