Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 5-Flutes, Neck Dia.: 15.50mm

  • Mfr # 8555366

  • Zoro # G8043026


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
16 mm
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555366
Zoro #
G8043026
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
4 mm
Shank Dia.
16 mm
Neck Length
48.00mm
Overall Length
100 mm
Neck Dia.
15.5 mm
Length of Cut
32 mm
Milling Dia.
16 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Shank Type - Machining
Straight
List Number
2110
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Secondary Material Application
Stainless Steel
Cutting Direction
Right Hand
Measurement System
Metric
Secondary Material Application ISO Code
M
Min. Helix Angle
41 Degrees
Max. Helix Angle
43 Degrees
Primary Material Application
Titanium
Item
Corner Radius End Mill
Series
EXOCARB AERO UVX-Ti
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
End Mill Application
Finishing
Helix Angle
Variable
Flute Type
Spiral
Finish - Machining
EXO
Flute Spacing
Variable

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 4 mm, 32 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.