Zoro Homepage

Corner Radius End Mill, 5 mm, Carbide

  • Mfr # 8556120

  • Zoro # G8041723


product price: $56.69
/ea

Key Features

Corner Radius
1 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556120
Zoro #
G8041723
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1 mm
Shank Dia.
6 mm
Milling Dia.
5 mm
Length of Cut
13 mm
Overall Length
60 mm

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 1 mm, 13 mm, 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.