Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 6.00mm dia.

  • Mfr # 45410005

  • Zoro # G0618130


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
5.00mm
Overall Length
80 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45410005
Zoro #
G0618130
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5.00mm
Overall Length
80 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Dimension Type
Metric
Corner Radius
0.2 mm
Milling Dia.
5 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Application
Finishing
Shank Type
Straight
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
List Number
4541
Helix Angle
45 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Grade
Micro Grain
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
End Mill Material
Carbide
Series
EXOCARB WXS
Finish - Machining
WXS
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.2 mm, 13 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.