Zoro Homepage

Corner Radius End Mill, 8 mm, Carbide

  • Mfr # 48106489

  • Zoro # G8038808


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
2 mm
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48106489
Zoro #
G8038808
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Neck Dia.
7.2 mm
Neck Length
16 mm
Length of Cut
3.5 mm
Overall Length
100 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Metric, 2 mm, 3.5 mm, 100 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.