Zoro Homepage

Corner Radius End Mill, 8 mm, Carbide

  • Mfr # 8556190

  • Zoro # G8041233


product price: $61.29
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
8 mm
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556190
Zoro #
G8041233
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.5 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Milling Dia.
8 mm
Overall Length
70 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 1.5 mm, 19 mm, 70 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.