Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 8.00mm dia.

  • Mfr # 3017408

  • Zoro # G0618541


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
80.00 mm
Number of Flutes
4
End Mill Style
Corner Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017408
Zoro #
G0618541
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
8.00mm
Overall Length
80.00 mm
Length of Cut
19.00 mm
Dimension Type
Metric
Milling Dia.
8.00 mm
Corner Radius
0.50mm
Shank Dia.
8.00 mm
Chamfer Width
0.50 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Chamfer
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Item
Corner Chamfer End Mill
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
Micro Grain
Shank Type
Straight
List Number
3915
Stainless (M) Compatibility
Yes
Helix Angle
Variable
End Mill Application
Roughing
Series
EXOCARB AERO UVX Silent Rougher
Shank Type - Machining
Straight
Chamfer Angle
45 Degrees
Finish - Machining
WXL
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
Micro Grain
Max. Helix Angle
44 Degrees
Min. Helix Angle
32 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P

Description

Corner Chamfer End Mill, 8.00 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.50 mm, 19.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.