Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 8.00mm dia.

  • Mfr # 3017458

  • Zoro # G0618657


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
80.00 mm
Number of Flutes
4
End Mill Style
Corner Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017458
Zoro #
G0618657
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
8.00mm
Overall Length
80.00 mm
Length of Cut
19.00 mm
Corner Radius
0.50mm
Shank Dia.
8.00 mm
Dimension Type
Metric
Milling Dia.
8.00 mm
Chamfer Width
0.50 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Chamfer
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
Variable
Single End/Double End
Single End
End Mill Application
Roughing
Grade
Micro Grain
List Number
3920
End Mill Material
Carbide
Item
Corner Chamfer End Mill
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Series
EXOCARB AERO UVX Silent Rougher
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Chamfer Angle
45 Degrees
Finish - Machining
WXL
Material - Machining
Carbide
Material Grade - Machining
Micro Grain
Max. Helix Angle
44 Degrees
Min. Helix Angle
32 Degrees
Primary Material Application
Hardened Steel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, M, S

Description

Corner Chamfer End Mill, 8.00 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.50 mm, 19.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.