Zoro Homepage

Corner Radius End Mill, Milling 3/4" dia.

  • Mfr # 21080911

  • Zoro # G8040628


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21080911
Zoro #
G8040628
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
3/4 in
Overall Length
4 3/4 in
Neck Length
2 1/4 in
Length of Cut
1.5 in
Neck Dia.
0.73 in
Milling Dia.
0.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Primary Material Application
Titanium
Material - Machining
Carbide
Helix Angle
Variable
Item
Corner Radius End Mill
Series
EXOCARB AERO UVX-Ti
Cutting Direction
Right Hand
Finish - Machining
EXO
End Mill Style
Corner-Radius
List Number
2108
Min. Helix Angle
41 Degrees
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Max. Helix Angle
43 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.