Zoro Homepage

Corner Radius End Mill, Milling 3/4" dia.

  • Mfr # 21081011

  • Zoro # G8043263


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21081011
Zoro #
G8043263
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
3/4 in
Overall Length
4 3/4 in
Neck Length
2 1/4 in
Neck Dia.
0.73 in
Length of Cut
1.5 in
Milling Dia.
0.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Spiral Direction
Right Hand
Item
Corner Radius End Mill
Flute Type
Spiral
Series
EXOCARB AERO UVX-Ti
List Number
2108
Helix Angle
Variable
End Mill Style
Corner-Radius
Secondary Material Application
Stainless Steel
Primary Material Application
Titanium
Min. Helix Angle
41 Degrees
Measurement System
Inch
Material - Machining
Carbide
End Mill Application
Finishing
Finish - Machining
EXO
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Max. Helix Angle
43 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.09 in, 1.5 in, 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.