Zoro Homepage

Corner Radius End Mill, Milling 3/4" dia., Length of Cut: 2 1/64 in

  • Mfr # 28433050

  • Zoro # G8043997


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28433050
Zoro #
G8043997
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.15 in
Shank Dia.
3/4 in
Length of Cut
2.024 in
Overall Length
4 1/2 in
Milling Dia.
0.75 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
List Number
2843
Cutting Direction
Right Hand
Helix Angle
35 Degrees
Item
Corner Radius End Mill
Primary Material Application
Aluminum
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Measurement System
Inch
Finish - Machining
DLC
End Mill Style
Corner-Radius
Series
EXOCARB AERO DLC
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material - Machining
Carbide
End Mill Application
Finishing
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.15 in, 2.024 in, 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.