Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Milling 3/8" dia., List Number: 4472

  • Mfr # 447200413

  • Zoro # G8045126


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.09375 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447200413
Zoro #
G8045126
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.09375 in
Shank Dia.
3/8 in
Overall Length
4 in
Milling Dia.
0.375 in
Length of Cut
0.149 in
Neck Length
1.5 in
Neck Dia.
0.336 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
List Number
4472
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Secondary Material Application ISO Code
S
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P
Finish - Machining
WXS
End Mill Application
Finishing
Material - Machining
Carbide
Shank Type - Machining
Straight
Secondary Material Application
Nickel, Titanium
Series
EXOCARB WXS
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Inch, 0.09375 in, 0.149 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.