Zoro Homepage
This item is Discontinued.
Osg Corner Radius End Mill, Milling 3/8" dia. VG534-3756

Corner Radius End Mill, Milling 3/8" dia. (Discontinued)

  • Mfr # VG534-3756
  • Zoro # G8036245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG534-3756
Zoro #
G8036245
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Length of Cut
7/8 in
Milling Dia.
3/8 in

Details

Number of Flutes
5
Single End/Double End
Single End
End Mill Cutting Type
Non-Center Cutting
Shank Type - Machining
Weldon Flat
Secondary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Right Hand
Drilling Tool Configuration
Individual
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Item
Corner Radius End Mill
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, M, P, S
List Number
VG534
End Mill Application
Finishing
Cutting Direction
Right Hand
Series
VG534
Flute Type
Spiral
Helix Angle
38 Degrees
Measurement System
Fractional Inch
End Mill Style
Corner Radius

Description

Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Fractional Inch, 0.03 in, 7/8 in, 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.