Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Milling 5/8" dia.

  • Mfr # 21080711

  • Zoro # G8045485


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Milling Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21080711
Zoro #
G8045485
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
1.25 in
Overall Length
4 in
Neck Dia.
0.605 in
Neck Length
1 7/8 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Spiral Direction
Right Hand
Finish - Machining
EXO
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Flute Type
Spiral
Series
EXOCARB AERO UVX-Ti
End Mill Style
Corner-Radius
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Titanium
Min. Helix Angle
41 Degrees
Cutting Direction
Right Hand
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
List Number
2108
Max. Helix Angle
43 Degrees
Secondary Material Application ISO Code
M
End Mill Application
Finishing
Helix Angle
Variable
Item
Corner Radius End Mill
Secondary Material Application
Stainless Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.12 in, 1.25 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.