Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Milling 5/8" dia., List Number: 2106

  • Mfr # 21064011

  • Zoro # G8043595


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Finish - Machining
EXO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21064011
Zoro #
G8043595
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Overall Length
3 1/2 in
Length of Cut
1.25 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish - Machining
EXO
List Number
2106
Series
EXOCARB AERO UVX-Ti
Helix Angle
Variable
Primary Material Application ISO Code
S
Min. Helix Angle
41 Degrees
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Max. Helix Angle
43 Degrees
Secondary Material Application ISO Code
M
Item
Corner Radius End Mill
End Mill Application
Finishing
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Cutting Direction
Right Hand
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Coolant Fed
Non-Coolant Through
Primary Material Application
Titanium
Spiral Direction
Right Hand
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.06 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.