Zoro Homepage

Corner Radius End Mill, Milling 5/8" dia., Overall Length: 4 in

  • Mfr # 21064311

  • Zoro # G8041102


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Primary Material Application
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21064311
Zoro #
G8041102
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
5/8 in
Length of Cut
1.875 in
Milling Dia.
0.625 in
Overall Length
4 in

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.03 in, 1.875 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.