Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 4" L, Milling Dia.: 7/16 in

  • Mfr # 82202021

  • Zoro # G8045433


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
7/16 in
Drilling Tool Configuration
Individual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82202021
Zoro #
G8045433
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.03 in
Shank Dia.
7/16 in
Milling Dia.
0.4375 in
Overall Length
4 in
Neck Length
1.968 in
Length of Cut
0.547 in
Neck Dia.
0.4 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Measurement System
Inch
Material - Machining
Carbide
Series
AE-LN-CR-VNS
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
List Number
8220
Finish - Machining
Duarise
Cutting Direction
Right Hand
Min. Helix Angle
37 Degrees
Flute Type
Spiral
End Mill Style
Corner-Radius
End Mill Application
Finishing
Item
Corner Radius End Mill
Max. Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, N, S
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Inch, 0.03 in, 0.547 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.