Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 55.00mm L, Neck Dia.: 2.70mm

  • Mfr # 48106433

  • Zoro # G8032386


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.8 mm
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48106433
Zoro #
G8032386
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.8 mm
Shank Dia.
6 mm
Overall Length
55 mm
Length of Cut
1.2 mm
Neck Length
12 mm
Milling Dia.
3 mm
Neck Dia.
2.7 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish - Machining
WXS
List Number
4572
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
EXOCARB WXS
Item
Corner Radius End Mill
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
End Mill Application
Finishing
Primary Material Application ISO Code
H, K, M, P
Measurement System
Metric
Secondary Material Application ISO Code
S
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Metric, 0.8 mm, 1.2 mm, 55 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.