Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 6" L, Flute Type: Spiral

  • Mfr # 21082111

  • Zoro # G8045144


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21082111
Zoro #
G8045144
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
1 1/4 in
Overall Length
6 in
Length of Cut
2.5 in
Milling Dia.
1.25 in
Neck Length
3 3/4 in
Neck Dia.
1.23 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Helix Angle
Variable
Spiral Direction
Right Hand
Primary Material Application
Titanium
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
S
Measurement System
Inch
End Mill Style
Corner-Radius
Drilling Tool Configuration
Individual
Min. Helix Angle
41 Degrees
Flute Type
Spiral
Max. Helix Angle
43 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Series
EXOCARB AERO UVX-Ti
Finish - Machining
EXO
Secondary Material Application
Stainless Steel
List Number
2108
Flute Spacing
Variable

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.12 in, 2.5 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.