Zoro Homepage

Corner Radius End Mill, Overall 6" L, Shank Dia.: 1 1/4 in

  • Mfr # 21082211

  • Zoro # G8039045


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Neck Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21082211
Zoro #
G8039045
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.15 in
Shank Dia.
1 1/4 in
Neck Length
3 3/4 in
Neck Dia.
1.23 in
Overall Length
6 in
Milling Dia.
1.25 in
Length of Cut
2.5 in

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.15 in, 2.5 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.