Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 60.00mm L, Length of Cut: 13.00mm

  • Mfr # 8556140

  • Zoro # G8045668


product price: $51.29
/ea

Key Features

Corner Radius
0.5 mm
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556140
Zoro #
G8045668
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.5 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Dia.
6 mm
Overall Length
60 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Measurement System
Metric
Item
Corner Radius End Mill
Primary Material Application ISO Code
H, K, M, P
Helix Angle
Variable
End Mill Application
Finishing
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, S
End Mill Style
Corner-Radius
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Material - Machining
Carbide
Cutting Direction
Right Hand
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Min. Helix Angle
37 Degrees
Finish - Machining
Duarise
Series
AE-CR-VMS
Drilling Tool Configuration
Individual
List Number
8215
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 0.5 mm, 13 mm, 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.