Zoro Homepage

Corner Radius End Mill, Overall 7" L, Number of Flutes: 5

  • Mfr # 21068111

  • Zoro # G8041617


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1 1/4 in
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21068111
Zoro #
G8041617
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.15 in
Shank Dia.
1 1/4 in
Length of Cut
4 in
Milling Dia.
1.25 in
Overall Length
7 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Primary Material Application
Titanium
Item
Corner Radius End Mill
End Mill Application
Finishing
Measurement System
Inch
Helix Angle
Variable
Max. Helix Angle
43 Degrees
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Series
EXOCARB AERO UVX-Ti
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
S
End Mill Style
Corner-Radius
Min. Helix Angle
41 Degrees
List Number
2106
Finish - Machining
EXO
Flute Spacing
Variable
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 1.25 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.15 in, 4 in, 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.