Zoro Homepage

Corner Radius End Mill, Overall 80.00mm L, List Number: 8215

  • Mfr # 8556240

  • Zoro # G8045345


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
List Number
8215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8556240
Zoro #
G8045345
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.5 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Overall Length
80 mm
Length of Cut
22 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 1.5 mm, 22 mm, 80 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.