Zoro Homepage

Corner Radius End Mill, Overall 90.00mm L

  • Mfr # 8528823

  • Zoro # G8040138


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528823
Zoro #
G8040138
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1.6 mm
Shank Dia.
12 mm
Overall Length
90 mm
Neck Dia.
11 mm
Neck Length
40.00mm
Length of Cut
14 mm
Milling Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1.6 mm, 14 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.