Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 90.00mm L, Corner Radius: 1.00mm

  • Mfr # 8555321

  • Zoro # G8039605


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555321
Zoro #
G8039605
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1 mm
Shank Dia.
12 mm
Length of Cut
24 mm
Overall Length
90 mm
Milling Dia.
12 mm
Neck Length
36.00mm
Neck Dia.
11.5 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Flute Type
Spiral
End Mill Application
Finishing
Max. Helix Angle
43 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Cutting Direction
Right Hand
Helix Angle
Variable
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
End Mill Style
Corner-Radius
Primary Material Application
Titanium
List Number
2110
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
EXOCARB AERO UVX-Ti
Finish - Machining
EXO
Min. Helix Angle
41 Degrees
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Measurement System
Metric
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 1 mm, 24 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.