Zoro Homepage

Corner Radius End Mill, Overall 90.00mm L, List Number: 2963

  • Mfr # 8528826

  • Zoro # G8041538


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8528826
Zoro #
G8041538
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
12 mm
Overall Length
90 mm
Length of Cut
14 mm
Neck Length
40.00mm
Neck Dia.
11 mm
Milling Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 3 mm, 14 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.