Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 90.00mm L, List Number: 4572

  • Mfr # 48106467

  • Zoro # G8037286


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1.5 mm
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48106467
Zoro #
G8037286
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
1.5 mm
Shank Dia.
6 mm
Neck Dia.
5.4 mm
Length of Cut
2.5 mm
Neck Length
12 mm
Milling Dia.
6 mm
Overall Length
90 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
List Number
4572
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Material - Machining
Carbide
End Mill Style
Corner-Radius
Helix Angle
30 Degrees
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
End Mill Application
Finishing
Series
EXOCARB WXS
Item
Corner Radius End Mill
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Max. Helix Angle
30 Degrees
Material Grade - Machining
High Performance
Flute Spacing
Fixed

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, WXS, Non-Coolant Through, Straight, Metric, 1.5 mm, 2.5 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.