Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 90.00mm L, Neck Dia.: 11.50mm

  • Mfr # 8555325

  • Zoro # G8044252


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Series
EXOCARB AERO UVX-Ti
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8555325
Zoro #
G8044252
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
3 mm
Shank Dia.
12 mm
Length of Cut
24 mm
Neck Dia.
11.5 mm
Neck Length
36.00mm
Milling Dia.
12 mm
Overall Length
90 mm

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Series
EXOCARB AERO UVX-Ti
Material - Machining
Carbide
Flute Type
Spiral
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
M
Item
Corner Radius End Mill
Primary Material Application ISO Code
S
Max. Helix Angle
43 Degrees
End Mill Style
Corner-Radius
List Number
2110
Cutting Direction
Right Hand
End Mill Application
Finishing
Finish - Machining
EXO
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Stainless Steel
Min. Helix Angle
41 Degrees
Primary Material Application
Titanium
Helix Angle
Variable
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 3 mm, 24 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.