Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Overall 90.00mm L, Number of Flutes: 4

  • Mfr # 8556270

  • Zoro # G8045257


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
12 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8556270
Zoro #
G8045257
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.5 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
90 mm
Milling Dia.
12 mm

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Item
Corner Radius End Mill
List Number
8215
Secondary Material Application ISO Code
N, S
Coolant Fed
Non-Coolant Through
End Mill Style
Corner-Radius
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Helix Angle
Variable
Drilling Tool Configuration
Individual
Max. Helix Angle
40 Degrees
Min. Helix Angle
37 Degrees
Measurement System
Metric
End Mill Application
Finishing
Finish - Machining
Duarise
Series
AE-CR-VMS
Flute Type
Spiral
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Titanium
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Duarise, Non-Coolant Through, Straight, Metric, 0.5 mm, 26 mm, 90 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.