Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 1 FL, 60 deg., 1/4 in.

  • Mfr # 700-2500

  • Zoro # G1772675


product price: $17.39
/ea

Key Features

Countersink Angle
60 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-2500
Zoro #
G1772675
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Pilot Dia.
1/4 in
Sizes Included
1/4"
Body Dia. (In.)
1/4
Overall Length (In.)
2
Shank Dia. (In.)
1/4
Size- Decimal
1/4" (0.2500)
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Cutting Capacity
1/4"
Finish - Machining
Bright (Uncoated)
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Flute Type
Spiral
Number of Pieces
1
Primary Material Application ISO Code
K, N, P3
Included Angle (Deg.)
60
Cutting Capacity (In.)
1/4
Type
Single Ended
Included Angle
60 Degrees
Material
Carbide
Measurement System
Fractional Inch

Description

Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.