Countersink, 1 FL, 82 deg., 1/4 in.
Mfr # 700-2501
Zoro # G1772666
product price: $23.49
/eaKey Features
Countersink Angle
82 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-2501
Zoro #
G1772666
UPC #
-
Country of Origin
India
Dimensions
Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Sizes Included
1/4"
Pilot Dia.
1/4 in
Body Dia. (In.)
1/4
Overall Length (In.)
2
Size- Decimal
1/4" (0.2500)
Shank Dia. (In.)
1/4
Size - Decimal
1/4 in - 0.2500
Description
Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.