Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 1 FL, 82 deg., 3/16 in.

  • Mfr # 700-1871

  • Zoro # G1772709


product price: $18.69
/ea

Key Features

Body Dia.
3/16 in
Shank Dia.
3/16 in
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-1871
Zoro #
G1772709
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Pilot Dia.
3/16 in
Body Dia. (In.)
3/16
Sizes Included
3/16"
Overall Length (In.)
2
Shank Dia. (In.)
3/16
Size- Decimal
3/16" (0.1875)
Size - Decimal
3/16 in - 0.1875

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Flute Type
Spiral
Cutting Capacity (In.)
3/16
Included Angle (Deg.)
82
Type
Single Ended
Material
Carbide
Measurement System
Fractional Inch
Cutting Capacity
3/16"
Primary Material Application ISO Code
K, N, P3
Included Angle
82 Degrees
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel

Description

Countersink, 82 Degrees , 3/16 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.