Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 1 FL, 82 deg., 5/8 in.

  • Mfr # 700-6254

  • Zoro # G1772541


product price: $67.99
/ea

Key Features

Body Dia.
5/8 in
Shank Dia.
3/8 in
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-6254
Zoro #
G1772541
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 7/8 in
Shank Dia. (In.)
3/8
Body Dia. (In.)
5/8
Overall Length (In.)
2-7/8
Pilot Dia.
5/8 in
Size- Decimal
5/8" (0.6250)
Sizes Included
5/8"
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material
Carbide
Primary Material Application ISO Code
K, N, P3
Number of Pieces
1
Cutting Capacity
5/8"
Type
Single Ended
Cutting Capacity (In.)
5/8
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Included Angle
82 Degrees
Included Angle (Deg.)
82
Flute Type
Spiral

Description

Countersink, 82 Degrees , 5/8 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.