Countersink, 1 FL, 90 deg., 3/16 in.
Mfr # 700-1872
Zoro # G1772690
product price: $18.69
/eaKey Features
Body Dia.
3/16 in
Shank Dia.
3/16 in
Number of Flutes
1
Material - Machining
Carbide
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-1872
Zoro #
G1772690
UPC #
-
Country of Origin
India
Dimensions
Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Overall Length (In.)
2
Sizes Included
3/16"
Size- Decimal
3/16" (0.1875)
Body Dia. (In.)
3/16
Pilot Dia.
3/16 in
Shank Dia. (In.)
3/16
Size - Decimal
3/16 in - 0.1875
Description
Countersink, 90 Degrees , 3/16 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.