Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 2-1/2 in. L, 82 deg., 1/2 in.

  • Mfr # 706-5000-082

  • Zoro # G1772219


product price: $50.35
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-5000-082
Zoro #
G1772219
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Pilot Dia.
1/2 in
Body Dia. (In.)
1/2
Sizes Included
1/2"
Size- Decimal
1/2" (0.5000)
Overall Length (In.)
2-1/2
Shank Dia. (In.)
1/4
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Type
Single Ended
Measurement System
Fractional Inch
Cutting Capacity (In.)
1/2
Material
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Capacity
1/2"
Included Angle
82 Degrees
Flute Type
Straight
Included Angle (Deg.)
82
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Number of Pieces
1
Primary Material Application ISO Code
N1, P

Description

Countersink, 82 Degrees , 1/2 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.