Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 2-7/8 in. L, 82 deg., 3/4 in.

  • Mfr # 706-7500-082

  • Zoro # G1772158


product price: $93.56
/ea
Free Shipping & Returns

Key Features

Body Dia.
3/4 in
Shank Dia.
3/8 in
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-7500-082
Zoro #
G1772158
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
3/4 in
Shank Dia.
3/8 in
Overall Length
2 7/8 in
Body Dia. (In.)
3/4
Pilot Dia.
3/4 in
Shank Dia. (In.)
3/8
Sizes Included
3/4"
Overall Length (In.)
2-7/8
Size- Decimal
3/4" (0.7500)
Size - Decimal
3/4 in - 0.7500

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
N1, P
Number of Pieces
1
Included Angle
82 Degrees
Cutting Capacity (In.)
3/4
Material
Carbide
Cutting Capacity
3/4"
Included Angle (Deg.)
82
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Type
Single Ended
Measurement System
Fractional Inch

Description

Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.