Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, 2-7/8 in. L, 90 deg., 5/8 in.

  • Mfr # 706-6250-090

  • Zoro # G1772176


product price: $61.89
/ea

Key Features

Body Dia.
5/8 in
Shank Dia.
3/8 in
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-6250-090
Zoro #
G1772176
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 7/8 in
Pilot Dia.
5/8 in
Sizes Included
5/8"
Overall Length (In.)
2-7/8
Shank Dia. (In.)
3/8
Size- Decimal
5/8" (0.6250)
Body Dia. (In.)
5/8
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Included Angle
90 Degrees
Included Angle (Deg.)
90
Material
Carbide
Primary Material Application ISO Code
N1, P
Flute Type
Straight
Cutting Capacity (In.)
5/8
Type
Single Ended
Number of Pieces
1
Cutting Capacity
5/8"
Measurement System
Fractional Inch
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Finish - Machining
Bright (Uncoated)

Description

Countersink, 90 Degrees , 5/8 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.