Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Multi FL, 60 deg., 3in L, 5/8in

  • Mfr # 701-6250

  • Zoro # G1772377


product price: $44.09
/ea

Key Features

Countersink Angle
60 Degrees
Shank Dia.
3/8 in
Number of Flutes
Multi
Material - Machining
Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-6250
Zoro #
G1772377
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
3 in
Body Dia. (In.)
5/8
Sizes Included
5/8"
Shank Dia. (In.)
3/8
Pilot Dia.
5/8 in
Overall Length (In.)
3
Size- Decimal
5/8" (0.6250)
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
Multi
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Type
Single Ended
Included Angle
60 Degrees
Material
Carbide
Included Angle (Deg.)
60
Cutting Capacity
5/8"
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Measurement System
Fractional Inch
Cutting Capacity (In.)
5/8
Flute Type
Straight
Finish - Machining
Bright (Uncoated)

Description

Countersink, 60 Degrees , 5/8 in, Carbide, Bright (Uncoated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.