Zoro Homepage

Countersink, Multi FL, 82 deg., 2in L, 1/4in

  • Mfr # 701-2501

  • Zoro # G1772456


product price: $20.79
/ea

Key Features

Countersink Angle
82 Degrees
Body Dia.
1/4 in
Shank Dia.
1/4 in
Number of Flutes
1
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-2501
Zoro #
G1772456
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Sizes Included
1/4"
Overall Length (In.)
2
Size- Decimal
1/4" (0.2500)
Shank Dia. (In.)
1/4
Body Dia. (In.)
1/4
Pilot Dia.
1/4 in
Size - Decimal
1/4 in - 0.2500

Description

Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.