Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Countersink, Multi FL, 90 deg., 1/4 in.

  • Mfr # 706-2500-090

  • Zoro # G1772261


product price: $19.19
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-2500-090
Zoro #
G1772261
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Shank Dia. (In.)
1/4
Overall Length (In.)
2
Pilot Dia.
1/4 in
Size- Decimal
1/4" (0.2500)
Body Dia. (In.)
1/4
Sizes Included
1/4"
Size - Decimal
1/4 in - 0.2500

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
6
Material - Machining
Carbide
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Number of Pieces
1
Included Angle (Deg.)
90
Primary Material Application ISO Code
N1, P
Type
Single Ended
Cutting Capacity (In.)
1/4
Material
Carbide
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Application
For Aluminum, Cast Iron, Carbon Steel, Alloy Steel
Measurement System
Fractional Inch
Cutting Capacity
1/4"
Included Angle
90 Degrees

Description

Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.