Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Bur SC, Radius, 5/8", Carbide

  • Mfr # 802-6250

  • Zoro # G9314934


product price: $40.59
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
5/8"
Length of Cut
1 in
Trade Number
SC-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-6250
Zoro #
G9314934
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
5/8 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-6
Application
For Grinding On A Wide Variety of Materials
Type
Cylindrical
Max. RPM
40,000
Item
Cylinder Bur SC
Shank Material
Hardened Steel
List Number
802
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
40,000 RPM
Head Material
Carbide
Number of Ends
Single End
Cut Type
Double
Coating
Bright (Uncoated)
Head Shape
Cylinder
End Type
Radius
Operating Speed - Maximum
40,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-6, Head Shape Cylinder, Operating Speed - Maximum 40,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.