Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Item, No 10-24 Die Thread, 13/16" W

  • Mfr # 2728000

  • Zoro # G0605591


product price: $27.99
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2728000
Zoro #
G0605591
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
#10-24
Die Thickness
1/4 in
Overall Width
13/16"
Thread Size
#10-24
Outside Dia.
13/16 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Threads per Inch
24
Primary Material Application
Aluminum, Cast Iron, Steel
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #10-24, UNC, Solid, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.