Die Item, 11/16"-11 Die Thread, 2" W
Mfr # 2711700
Zoro # G0626311
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNS
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2711700
Zoro #
G0626311
UPC #
-
Country of Origin
Japan
Dimensions
Die Thread Size
11/16"-11
Die Thickness
5/8 in
Overall Width
2"
Thread Size
11/16"-11
Outside Dia.
2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNS
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Threads per Inch
11
Die Type
Adjustable
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNS
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 11/16 In.-11, UNS, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.