Zoro Homepage

Die Item, 11/16"-16 Die Thread, 2" W

  • Mfr # 2711800

  • Zoro # G0626363


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNS
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2711800
Zoro #
G0626363
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
11/16"-16
Die Thickness
5/8 in
Overall Width
2"
Outside Dia.
2 in
Thread Size
11/16"-16

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNS
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Threads per Inch
11
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Cast Iron, Steel
Die Type
Adjustable
Primary Material Application ISO Code
K, N, P
Thread Standard
UNS
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 11/16 In.-16, UNS, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.