Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Item, 1/4"-20 Die Thread, 2" W

  • Mfr # 2710000

  • Zoro # G0599650


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2710000
Zoro #
G0599650
UPC #
-
Country of Origin
Japan

Dimensions

Die Thread Size
1/4"-20
Die Thickness
5/8 in
Overall Width
2"
Thread Size
1/4"-20
Outside Dia.
2 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, N, P
Threads per Inch
20
Thread Standard
UNC
Primary Material Application
Aluminum, Cast Iron, Steel
Die Type
Adjustable
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.